LEGRAND - WIREMOLD #V2000B-10

Raceway Base Ivory Steel

SKU: 78677603904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Raceway
Material: Steel
Max Volts: 600V
Width: 1.281 in.
Height: 0.75 in.
Length: 10 ft.
Finish: Ivory
Back Type: Non-Adhesive
Manufacturer Series: 2000
Description
Raceway Bases: Base Type - Raceway; Material - Steel; Max Volts - 600V; Width - in - 1.281; Height - in - 0.750; Length - ft - 10; Finish - Ivory; Back Type - Non-Adhesive; Additional Information - Height dimension for base with cover installed; Manufacturer Series - 2000
Additional Info: Height dimension for base with cover installed