LEGRAND - WIREMOLD #G4000B-10

Raceway Base Gray Steel

SKU: 78677608031
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Raceway
Material: Steel
Max Volts: 600V
Width: 4.75 in.
Height: 1.75 in.
Length: 10 ft.
Finish: Gray
Back Type: Non-Adhesive
Manufacturer Series: 4000
Description
Raceway Bases: Base Type - Raceway; Material - Steel; Max Volts - 600V; Width - in - 4.750; Height - in - 1.750; Length - ft - 10; Finish - Gray; Back Type - Non-Adhesive; Manufacturer Series - 4000