Raceway Base, 600V, 2.88 in. W x 1.88 in. H

SKU: 78677618344
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Base Type: Raceway, Single-Channel
Material: Aluminum
Max Volts: 600V
Width: 2.88 in.
Height: 1.88 in.
Length: 10 ft.
Finish: Satin Anodized
Manufacturer Series: AL3300
Wiremold / walker single channel raceway base with cover in satin anodized color is made of 6063-T5 extruded aluminum for added strength. It has a voltage rating of 600 volts and measures 2-7/8 inch x 1-7/8 inch with a wall thickness of 0.060 inch. It is corrosion resistant and is easy to clean and maintain. It has a compact size and is useful in locations requiring limited space for commercial and residential applications. Raceway base with cover is culus listed and meets NEC/CEC standards.