Menu Search
LEGRAND - WIREMOLD #2400B-FW

Base, Raceway; 600V; Steel; 5 ft. Long; Fog White

SKU # 78677613218 Manufacturer Series: 2400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Fog White
Base Type: Raceway
Material: Steel
Max Volts: 600V
Width: 1.906 in.
Height: 0.875 in.
Length: 5 ft.
Back Type: Non-Adhesive