Menu Search
Search
LEGRAND - WIREMOLD #V4000B-10

Base, Raceway; 600V; Steel; 10 ft. Long; Ivory

SKU # 78677608034 Manufacturer Series: 4000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Base Type: Raceway
Material: Steel
Max Volts: 600V
Width: 4.75 in.
Height: 1.75 in.
Length: 10 ft.
Back Type: Non-Adhesive