You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - WIREMOLD #AL2000B-5

Base, Raceway; 600V; Aluminum; Satin; 5 ft. Long

SKU # 78677603878 Manufacturer Series: AL2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 5 ft.
Base Type: Raceway
Material: Aluminum
Max Volts: 600V
Width: 1.44 in.
Height: 1.12 in.
Finish: Satin
Back Type: Non-Adhesive