Menu Search
Raceway Bases Base, Raceway; 2-Channel; Satin; WxHxL: 5.5 in. x 2 in. x 10 ft.
LEGRAND - WIREMOLD #ALDS4000B

Designer Base, Raceway; 2-Channel; Satin; WxHxL: 5.5 in. x 2 in. x 10 ft.

SKU # 78677608310 Manufacturer Series: DS4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Base Type: Raceway, 2-Channel
Material: Aluminum
Max Volts: 600V
Width: 5.5 in.
Height: 2 in.
Length: 10 ft.
Finish: Satin
Back Type: Non-Adhesive