Menu Search

HUBBELL #HBL2400BDIV

Raceway Base Ivory Steel

SKU: 78358534144
Manufacturer Series: HBL2400D
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Raceway
Material: Steel
Width: 1.91 in.
Height: 0.88 in.
Length: 10 ft.
Finish: Ivory
Description
Raceway Bases: Base Type - Raceway; Material - Steel; Width - in - 1.910; Height - in - 0.880; Length - ft - 10; Finish - Ivory; Additional Information - With Divider; Manufacturer Series - HBL2400D
Additional Info: With Divider