Menu Search
HUBBELL #HBL6750B10GY

Raceway, 1-Channel Base Gray Steel

SKU # 78358521821 Manufacturer Series: HBL6750
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Base Type: Raceway, 1-Channel
Material: Steel
Width: 6.75 in.
Height: 2.12 in.
Length: 10 ft.
Finish: Gray

Raceway Bases: Base Type - Raceway, 1-Channel; Material - Steel; Width - in - 6.750; Height - in - 2.120; Length - ft - 10; Finish - Gray; Additional Information - Allows Up to 159 Category 5e or 112 Category 6 Cables; Manufacturer Series - HBL6750

Additional Info: Allows Up to 159 Category 5e or 112 Category 6 Cables