You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #6GK19050AD00

Splitter Connector, Straight End, IP67

SKU # 66264322489
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splitter Connector
Angle - End Type A: Straight
Angle - End Type B: Straight
Application/​Rating - IEC: IP 67

Quick Connect Splitters: Type - Splitter Connector; Angle - End Type A - Straight; Angle - End Type B - Straight; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: -40 to 85 Deg C(-40 to 185 Deg F)

Additional Info: Operating Temperature: -40 to 85 Deg C(-40 to 185 Deg F)