You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LUMBERG AUTOMATION #ASBS2M12-5

Splitter Connector, Single, (1) Male, 5-Pole 5-Pin, (2) Female, 5-Pole 5-Pin, Straight, Straight

SKU # 78873885368
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splitter Connector
Keyway: Single
End Type A: (1) Male, 5-Pole 5-Pin
End Type B: (2) Female, 5-Pole 5-Pin
Angle - End Type A: Straight
Angle - End Type B: Straight
Voltage: 60V
Amps: 4A
Material - Body: TPU Body
Material - Nut: Nickel Plated CuZn Nut
Application/​Rating - IEC: IP67
Application/​Rating - NEMA: NEMA 6P
Connector Mating Size: M12x1, M8x2

Splitter; (1) Male, 5-Pole 5-Pin x (2) Female, 5-Pole 5-Pin Straight; Single Keyway; 60V; 4A; TPU Body; Nickel Plated CuZn Nut; IEC IP67; NEMA 6P; M12x1, M8x2 Connector Mating