MOLEX #43305

Female Receptacle Insert Electrical Safety Lockout 25A 600VAC

SKU: 78678843305
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Receptacle Insert
Application: Electrical Safety Lockout
Poles: 4-Pole
Voltage: 600V AC
Amps: 25A
Material: Nickel Plated Brass
Configuration Code: Orange Color Code
Manufacturer Series: 130019 Series
Quick Connect Safety Shorting Devices: Type - Female Receptacle Insert; Application - Electrical Safety Lockout; Poles - 4-Pole; Voltage - 600VAC; Amps - 25A; Material - Nickel-plated Brass; Configuration Code - Orange Color Code; Manufacturer Series - 130019 Series