Menu Search
Quick Connect Safety Shorting Devices Female Receptacle, 2-Pole, 600VAC/DC, Nitrile/PVC Body, Yellow

EATON CROUSE-HINDS SERIES #X8381-19

Female Receptacle, 2-Pole, 600VAC/DC, Nitrile/PVC Body, Yellow

SKU #66227515787
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Female Angle Receptacle
Application: Electrical Safety Lockout
Poles: 2-Pole
Voltage: 600V AC/DC
Material: Nitrile/PVC Body
Configuration Code: Yellow Color Code

Quick Connect Safety Shorting Devices: Type - Female Angle Receptacle; Application - Electrical Safety Lockout; Poles - 2-Pole; Voltage - 600VAC/DC; Material - Nitrile/PVC Body; Configuration Code - Yellow Color Code