Menu Search

TURCK #FSV57-0.2M/14.5

eurofast® Male, Receptacle 250V 4A

SKU: 78071647429
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Male, Receptacle
Connector Mating Size: M12x1
Poles: 4-Pole
Wire-Pin Colors: Grey, Red, Black, White, Blue
Voltage: 250V
Amps: 4A
Material: Stainless Steel
Termination Size: 22 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/Rating - NEMA: NEMA 1, 3, 4, 6P
Application/Rating - IEC: IP 67
Description
Quick Connect Receptacles: Type - Male, Receptacle; Connector Mating Size - M12x1; Poles - 4-Pole; Wire-Pin Colors - Grey, Red, Black, White, Blue; Voltage - 250V; Amps - 4A; Material - Stainless Steel; Termination Size - 22 AWG; Mounting Size - 1/2 in. -14 NPT Mount; Application/Rating - NEMA - NEMA 1, 3, 4, 6P; Application/Rating - IEC - IP 67; Manufacturer Series - eurofast