Menu Search
TURCK #RSFV66-0.3M/NPT

minifast® Male, Mini Receptacle Straight Single Keyway 600VAC/DC 9A

SKU # 78071625493
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male, Mini Receptacle
Connector Mating Size: 7/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 6-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black, Blue
Voltage: 600V AC/DC
Amps: 9A
Material: Stainless Steel Shell
Termination Type: Wire Leads
Termination Size: 12.00" 16 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67

Quick Connect Receptacles: Type - Male, Mini Receptacle; Connector Mating Size - 7/8 in-16 UN; Keyway - Single Keyway; Angle - Straight; Poles - 6-Pole; Wire-Pin Code - US Std Color Code; Wire-Pin Colors - White, Red, Green, Orange, Black, Blue; Voltage - 600VAC/DC; Amps - 9A; Material - Stainless Steel Shell; Termination Type - Wire Leads; Termination Size - 12.00" 16 AWG; Mounting Size - 1/2"-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 67; Manufacturer Series - minifast