Menu Search
Quick Connect Receptacles Female, M16 Receptacle Straight Single Keyway 600V 15A

TURCK #BKF34-1/14.5/NPT

Powerfast Female, M16 Receptacle Straight Single Keyway 600V 15A

SKU #78071691182
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Female, M16 Receptacle
Connector Mating Size: M16x1
Keyway: Single Keyway
Angle: Straight
Wire-Pin Colors: White, Green, Black
Voltage: 600V
Amps: 15A
Material: Brass/Nickel
Mounting Size: 1/2 in.-14 NPT Mount
Application/Rating - IEC: IP 67

Quick Connect Receptacles: Type - Female, M16 Receptacle; Connector Mating Size - M16x1; Keyway - Single Keyway; Angle - Straight; Wire-Pin Colors - White, Green, Black; Voltage - 600V; Amps - 15A; Material - Brass/Nickel; Mounting Size - 1/2 in.-14 NPT Mount; Application/Rating - IEC - IP 67; Additional Information - Contact Material: TECU/Gold, Operating Temperature: -40 to 105 deg C (-40 to 221 deg F); Manufacturer Series - Powerfast

Additional Info: Contact Material: TECU/Gold, Operating Temperature: -40 to 105 deg C (-40 to 221 deg F)