Menu Search
Quick Connect Receptacles Male, Mini Receptacle Straight Single Keyway 600VAC/DC 7A

MOLEX #3R9006A20A120

Mini-ChangeĀ® Male, Mini Receptacle Straight Single Keyway 600VAC/DC 7A

SKU #78678844209
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Male, Mini Receptacle
Connector Mating Size: 1 1/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 9-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: Orange, Blue, Red/Blk, Grn/Blk, White, Red, Green, Wht/Blk, Black
Voltage: 600V AC/DC
Amps: 7A
Material: Zinc DC, Epoxy Coated shell
Termination Type: Wire Leads
Termination Size: 12.00" 16 AWG
Mounting Size: 1/2"-14 NPT Mount
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Quick Connect Receptacles: Type - Male, Mini Receptacle; Connector Mating Size - 1 1/8 in-16 UN; Keyway - Single Keyway; Angle - Straight; Poles - 9-Pole; Wire-Pin Code - US Std Color Code; Wire-Pin Colors - Orange, Blue, Red/Blk, Grn/Blk, White, Red, Green, Wht/Blk, Black; Voltage - 600VAC/DC; Amps - 7A; Material - Zinc DC, Epoxy-Coat Shell; Termination Type - Wire Leads; Termination Size - 12.00" 16 AWG; Mounting Size - 1/2"-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Change