You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #7R3A06A19A120

Male, Micro Receptacle Straight Dual Keyway 250VAC/DC 4A

SKU # 78172554829
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Quick Connect Receptacles: Type - Male, Micro Receptacle; Connector Mating Size - 1/2 in-20 UNF; Keyway - Dual Keyway; Angle - Straight; Poles - 3-Pole; Wire-Pin Code - Auto Color Code; Wire-Pin Colors - Green, Red/Blk, Red/Wht; Voltage - 250VAC/DC; Amps - 4A; Material - Aluminum Shell; Termination Type - Wire Leads; Termination Size - 12.00" 22 AWG; Mounting Size - 1/4"-18 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Micro-Change