Menu Search
MOLEX #35620

Male, Control Receptacle Straight Single Keyway 600VAC 10A

SKU # 78678835620 Manufacturer Series: Control Connectors
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male, Control Receptacle
Connector Mating Size: 1 3/4 in
Keyway: Single Keyway
Angle: Straight
Poles: 12-Pole
Wire-Pin Colors: Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Green, Red, White, Black
Voltage: 600V AC
Amps: 10A
Material: Neoprene Shell
Termination Type: Screw Terminals
Termination Size: 12 AWG Max
Mounting Size: Box Mount

Quick Connect Receptacles: Type - Male, Control Receptacle; Connector Mating Size - 1 3/4 in; Keyway - Single Keyway; Angle - Straight; Poles - 12-Pole; Wire-Pin Colors - Orange, Blue, Wht/Blk, Red/Blk, Grn/Blk, Org/Blk, Blu/Blk, Blk/Wht, Green, Red, White, Black; Voltage - 600VAC; Amps - 10A; Material - Neoprene Shell; Termination Type - Screw Terminals; Termination Size - 12 AWG Max; Mounting Size - Box Mount; Additional Information - Receptacle with spring closing flip lid device cover.; Manufacturer Series - Control Connectors

Additional Info: Receptacle with spring closing flip lid device cover.