Menu Search
MOLEX #32631

Quick-ChangeĀ® Female, Receptacle Straight Single Keyway 600VAC/DC 15A

SKU # 78678832631
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female, Receptacle
Connector Mating Size: 1 3/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Colors: Black, Green, Red, White
Voltage: 600V AC/DC
Amps: 15A
Material: Thermoplastic
Termination Type: Wire Leads
Termination Size: 14 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)