Menu Search
Quick Connect Receptacles Female Receptacle Straight Non-Keyed 600VAC 16A
MOLEX #34101

Female Receptacle Straight Non-Keyed 600VAC 16A

SKU # 78678834101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Female Receptacle
Keyway: Non-Keyed
Angle: Straight
Poles: 7-Pole
Wire-Pin Colors: Black, White, Red, Orange, Blue, Green, White/Black
Voltage: 600V AC
Amps: 16A
Material: Neoprene
Termination Type: Wire Leads
Termination Size: 12 AWG

Quick Connect Receptacles: Type - Female Receptacle; Keyway - Non-Keyed; Angle - Straight; Poles - 7-Pole; Wire-Pin Colors - Black, White, Red, Orange, Blue, Green, White/Black; Voltage - 600VAC; Amps - 16A; Material - Neoprene; Termination Type - Wire Leads; Termination Size - 12 AWG; Additional Information - Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)

Additional Info: Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)