You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #1300130452

Female, Mini Receptacle Straight Single Keyway 600VAC/DC 8A

SKU # 78172553714
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Quick Connect Receptacles: Type - Female, Mini Receptacle; Connector Mating Size - 7/8 in-16 UN; Keyway - Single Keyway; Angle - Straight; Poles - 5-Pole; Wire-Pin Code - US Std Color Code; Wire-Pin Colors - White, Red, Green, Orange, Black; Voltage - 600VAC/DC; Amps - 8A; Material - Zinc DC, Epoxy-Coat Shell; Termination Type - Wire Leads; Termination Size - 72.00" 16 AWG; Mounting Size - 1/2"-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Change