Menu Search
MOLEX #1R3004A20F020

Mini-ChangeĀ® Female, Mini Receptacle Straight Single Keyway 600VAC/DC 13A

SKU # 78678851785
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female, Mini Receptacle
Connector Mating Size: 7/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 3-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: Green, Black, White
Voltage: 600V AC/DC
Amps: 13A
Material: Stainless Steel Shell
Termination Type: Wire Leads
Termination Size: 24.00" 16 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68