MOLEX #7R2A04A19A120

Female, Micro Receptacle Straight Dual Keyway 250VAC/DC 4A

SKU: 78678822662
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Female, Micro Receptacle
Connector Mating Size: 1/2 in-20 UNF
Keyway: Dual Keyway
Angle: Straight
Poles: 2-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Brown, Blue
Voltage: 250V AC/DC
Amps: 4A
Material: Aluminum Shell
Termination Type: Wire Leads
Termination Size: 12.00" 22 AWG
Mounting Size: 1/4"-18 NPT Mount
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Micro-Change
Description
Quick Connect Receptacles: Type - Female, Micro Receptacle; Connector Mating Size - 1/2 in-20 UNF; Keyway - Dual Keyway; Angle - Straight; Poles - 2-Pole; Wire-Pin Code - Auto Color Code; Wire-Pin Colors - Brown, Blue; Voltage - 250VAC/DC; Amps - 4A; Material - Aluminum Shell; Termination Type - Wire Leads; Termination Size - 12.00" 22 AWG; Mounting Size - 1/4"-18 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Micro-Change