Menu Search
Search
MOLEX #7R4A00A19A120

Micro-Change Female, Micro DC Receptacle Straight Dual Keyway 250VAC/DC 4A

SKU # 78678822682
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female, Micro DC Receptacle
Connector Mating Size: M12x1
Keyway: Dual Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Red/Black, Red/White, Red, Green
Voltage: 250V AC/DC
Amps: 4A
Material: Aluminum Shell
Termination Type: Wire Leads
Termination Size: 72.00" 22 AWG
Mounting Size: 1/4 in. -18 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Additional Info: Operating Temperature: -20 to 80 deg C (-4 to 176 deg F)