Menu Search
MOLEX #8R5006A18A120

Brad Harrison 8R5006A18A120 Single-Ended Receptacle, M12x1, Single Keyway, Straight, 5-Pole, 250VAC/DC, 4A

SKU # 78172553121 Manufacturer Series: Micro-Change
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male, Micro Receptacle
Connector Mating Size: M12x1
Keyway: Single Keyway
Angle: Straight
Poles: 5-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black, Gray
Voltage: 250V AC/DC
Amps: 4A
Material: Black Anodized Aluminum
Termination Type: Wire Leads
Termination Size: 22 AWG
Mounting Size: 1/2-14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67, IP68