Menu Search
MOLEX #1R5004A20A120

Brad Harrison 1R5004A20A120 Single-Ended Receptacle, 7/8-16 UN-2A, Single Keyway, Straight, 5-Pole, 600VAC/DC, 8A

SKU # 78172553055 Manufacturer Series: Mini-Change
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female, Mini Receptacle
Connector Mating Size: 7/8-16 UN-2A
Keyway: Single Keyway
Angle: Straight
Poles: 5-Pole
Wire-Pin Code: U.S. Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Material: Black Epoxy Zinc Die Cast
Termination Type: Wire Leads
Termination Size: 16 AWG
Mounting Size: 1/2-14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67, IP68
Manufacturer Series: Mini-Change