ERICSON MANUFACTURING CO #85MRC

Male, Mini Receptacle Straight Single Keyway 600VAC 8A

SKU: 78286288207
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Male, Mini Receptacle
Connector Mating Size: 7/8-16 UNS-2A
Keyway: Single Keyway
Angle: Straight
Poles: 5-Pole
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC
Amps: 8A
Material: Black Anodized Machined Aluminum
Termination Type: Wire Leads
Termination Size: 12.00 in. 16 AWG
Mounting Size: 1/2-14 NPT Mount
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Manufacturer Series: Mini-Sync
Description
Quick Connect Receptacles: Type - Male, Mini Receptacle; Connector Mating Size - 7/8-16 UNS-2A; Keyway - Single Keyway; Angle - Straight; Poles - 5-Pole; Wire-Pin Colors - White, Red, Green, Orange, Black; Voltage - 600VAC; Amps - 8A; Material - Black Anodized Machined Aluminum; Termination Type - Wire Leads; Termination Size - 12.00 in. 16 AWG; Mounting Size - 1/2-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -50 to 90 deg C (UL), -34 to 90 deg C (CSA); Manufacturer Series - Mini-Sync
Additional Info: Operating Temperature: -50 to 90 deg C (UL), -34 to 90 deg C (CSA)