Menu Search
Quick Connect Receptacles Male, Mini Receptacle Straight Single Keyway 600VAC 7A

ERICSON MANUFACTURING CO #810MRC

Mini-Sync Male, Mini Receptacle Straight Single Keyway 600VAC 7A

SKU #78286288017
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Male, Mini Receptacle
Connector Mating Size: 1-1/8 UN-2A
Keyway: Single Keyway
Angle: Straight
Poles: 10-Pole
Wire-Pin Colors: Orange, Blue, White-Black Trace, Red-Black Trace, Green-Black Trace, Orange-Black Trace, Red, Green, Black, White
Voltage: 600V AC
Amps: 7A
Material: Black Anodized Machined Aluminum
Termination Type: Wire Leads
Termination Size: 12.00 in. 16 AWG
Mounting Size: 1/2-14 NPT Mount
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Quick Connect Receptacles: Type - Male, Mini Receptacle; Connector Mating Size - 1-1/8 UN-2A; Keyway - Single Keyway; Angle - Straight; Poles - 10-Pole; Wire-Pin Colors - Orange, Blue, White-Black Trace, Red-Black Trace, Green-Black Trace, Orange-Black Trace, Red, Green, Black, White; Voltage - 600VAC; Amps - 7A; Material - Black Anodized Machined Aluminum; Termination Type - Wire Leads; Termination Size - 12.00 in. 16 AWG; Mounting Size - 1/2-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -50 to 90 deg C (UL), -34 to 90 deg C (CSA); Manufacturer Series - Mini-Sync

Additional Info: Operating Temperature: -50 to 90 deg C (UL), -34 to 90 deg C (CSA)