Menu Search
Quick Connect Receptacles Male, Micro Receptacle Straight Dual Keyway 300VAC 4A

ERICSON MANUFACTURING CO #73MRK1

Micro-Sync Male, Micro Receptacle Straight Dual Keyway 300VAC 4A

SKU #78286289273
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Male, Micro Receptacle
Connector Mating Size: 1/2-20 UNF
Keyway: Dual Keyway
Angle: Straight
Poles: 3-Pole
Wire-Pin Colors: Green, Red/Black, Red/White
Voltage: 300V AC
Amps: 4A
Material: Clear Anodized Machine Aluminum
Termination Type: Wire Leads
Termination Size: 12.00 in. 22 AWG
Mounting Size: 1/4-18 NPT Mount
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68

Quick Connect Receptacles: Type - Male, Micro Receptacle; Connector Mating Size - 1/2-20 UNF; Keyway - Dual Keyway; Angle - Straight; Poles - 3-Pole; Wire-Pin Colors - Green, Red/Black, Red/White; Voltage - 300VAC; Amps - 4A; Material - Clear Anodized Machine Aluminum; Termination Type - Wire Leads; Termination Size - 12.00 in. 22 AWG; Mounting Size - 1/4-18 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 80 deg C; Manufacturer Series - Micro-Sync

Additional Info: Operating Temperature: -20 to 80 deg C