Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON CROUSE-HINDS SERIES #X8769-28A

Female Receptacle, 600VAC/DC, 15A, 8-Pole, 90-Deg Angle, Non-Keyed

SKU # 66227516362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Receptacle
Keyway: Non-Keyed
Angle: 90 Degree
Poles: 8-Pole
Wire-Pin Colors: Green, Orange, Blue, Black, White, Red, White/Black, Red/Black
Voltage: 600V AC/DC
Amps: 15A
Termination Size: 12 AWG

Quick Connect Receptacles: Type - Female Receptacle; Keyway - Non-Keyed; Angle - 90-Deg; Poles - 8-Pole; Wire-Pin Colors - Green, Orange, Blue, Black, White, Red, White/Black, Red/Black; Voltage - 600VAC/DC; Amps - 15A; Termination Size - 12 AWG