Menu Search
Search
TURCK #VB404M-BS14

Picofast Top Mount Outlet Male Connector 16 pin Single Keyway

SKU # 78071674824
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Top Mount Outlet
Outlet Style: Single Keyway
Outlet Configuration: 4 Pole 4 Pin
Inlet Type: Male Connector 16 pin
Rating - Voltage: 60V AC/DC
Rating - Current: 2A per Port
Inlet Mating Size: M16x0.75
Application/​Rating - IEC: IEC IP 67
Material: Nylon
Dimensions: HxWxL: 1.1 x 1.18 x 3.38 in.(28 x 30 x 86mm)
Temperature Rating: -30 to 80 Degree C (-22 to 176 Degree F)

Quick Connect Multi-Port Base Units: Base Type - Top Mount Outlet; Outlet Style - Single Keyway; Outlet Configuration - 4 Pole 4 Pin; Inlet Type - Male Connector 16 pin; Rating - Voltage - 60V AC/DC; Rating - Current - 2A per Port; Inlet Mating Size - M16x0.75; Application/Rating - IEC - IEC IP 67; Material - Nylon; Size - HxWxL - 1.10x1.18x3.38 in.(28x30x86 mm); Temperature Rating - -30 to 80 deg C; Manufacturer Series - picofast