The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
MOLEX #DND8200

Top Mount Outlet Male Connector 8 Pin Single Keyway

SKU # 78678829103 Manufacturer Series: 130037
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Top Mount Outlet
Outlet Style: Single Keyway
Outlet Configuration: 5 Pole 8 Pin
Inlet Type: Male Connector 8 Pin
Rating - Voltage: 10-30V DC
Rating - Current: 4A Per Port
Inlet Mating Size: M12x1
Outlet Mating Size: M12x1
Application/​Rating - IEC: IEC IP 67
Material: PBT
Dimensions: WxL: 2.13 x 6.4 in. (54.1 x 162.6mm)
Temperature Rating: -20 to 90 Degree C

Quick Connect Multi-Port Base Units: Base Type - Top Mount Outlet; Outlet Style - Single Keyway; Outlet Configuration - 5 Pole 8 Pin ; Inlet Type - Male Connector 8 Pin; Rating - Voltage - 10-30V DC; Rating - Current - 4A Per Port; Inlet Mating Size - M12x1; Outlet Mating Size - M12x1; Application/Rating - IEC - IEC IP 67; Material - PBT; Size - HxWxL - 2.13Wx6.40L in. (54.1Wx162.6L mm); Temperature Rating - -20 to 90 deg C; Additional Information - Contacts: Gold Plated ; Manufacturer Series - 130037

Additional Info: Contacts: Gold Plated