MOLEX #413P401

Side Mount Outlet Male Connector 10 Pin Mini Mini Single Keyway

SKU: 78678841341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Base Type: Side Mount Outlet
Outlet Style: Mini Single Keyway
Outlet Configuration: 5 Pole 5 Pin
Outlet Quantity: 4
Inlet Type: Male Connector 10 Pin Mini
Rating - Voltage: 600V AC/DC
Rating - Current: 7A per Unit
Inlet Mating Size: 1-1/8"-16UN
Outlet Mating Size: 7/8"-16UN
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IEC IP 68
Material: Zinc Die Cast with Epoxy Coat
Dimensions: WxL: 3.3 x 4.8 in. (83.8 x 121.9mm)
Temperature Rating: -25 to 90 Deg C
Manufacturer Series: Mini-Change
Quick Connect Multi-Port Base Units: Base Type - Side Mount Outlet; Outlet Style - Mini Single Keyway; Outlet Configuration - 5 Pole 5 Pin; Outlet Quantity - 4; Inlet Type - Male Connector 10 Pin Mini; Rating - Voltage - 600V AC/DC; Rating - Current - 7A per Unit; Inlet Mating Size - 1-1/8"-16UN; Outlet Mating Size - 7/8"-16UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IEC IP 68; Material - Zinc Die Cast w/Epoxy Coat; Size - HxWxL - 3.30Wx4.80L in (83.80Wx121.90L mm); Temperature Rating - -25 to 90 deg C; Additional Information - 5P For Solenoids; Manufacturer Series - Mini-Change
Additional Info: 5P For Solenoids