You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LUMBERG AUTOMATION #ASBS-8/LED-5-4

Distribution Box, 10-30 VDC, 4A Per Port, 12A Total, 8

SKU # 78873897186
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Distribution Box
Outlet Style: Micro Single Keyway
Outlet Configuration: 8 Port, 4 Pole
Outlet Quantity: 8
Inlet Type: Cable
Rating - Voltage: 10-30 VDC
Rating - Current: 4A Per Port, 12A Total
Inlet Mating Size: M23
Outlet Mating Size: M12
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IEC IP 67
Material: TPU
Dimensions: 5.98x2.36x1.19 in. (152.00x60.00x30.30 mm)
Temperature Rating: -15 to 80 deg C

LUMB ASBS8/LED5/4 INTERFACE ALL OT