Menu Search
Quick Connect Multi-Port Base Units Top Mount Outlet Cable
CORNING CABLE SYSTEMS #MOB-0844FD800FW-P

Optisheath Top Mount Outlet Cable

SKU # 47008696664
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Base Type: Top Mount Outlet
Outlet Quantity: 8
Inlet Type: Cable
Inlet Cable Length: 800 ft (243.84m)
Dimensions: HxWxL: 3.4 x 3 x 12.3 in. (86 x 76 x 312mm)

Additional Info: Single-Mode (OS2) SC APC Connector, SST-Drop Single-Tube, Stubbed