CORNING CABLE SYSTEMS #MOB-0844FD650FW-P

Top Mount Outlet Cable

SKU: 47008696665
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Top Mount Outlet
Outlet Quantity: 8
Inlet Type: Cable
Inlet Cable Length: 650 ft (198.12m)
Dimensions: HxWxL: 3.4 x 3 x 12.3 in. (86 x 76 x 312mm)
Manufacturer Series: OptiSheath
Description
Quick Connect Multi-Port Base Units: Base Type - Top Mount Outlet; Outlet Quantity - 8; Inlet Type - Cable; Inlet Cable Length - 650 ft (198.12m); Size - HxWxL - 3.40x3.00x12.30 in (86.00x76.00x312.00 mm); Additional Information - Single-Mode (OS2) SC APC Connector, SST-Drop Single-Tube, Stubbed; Manufacturer Series - OptiSheath
Additional Info: Single-Mode (OS2) SC APC Connector, SST-Drop Single-Tube, Stubbed