Menu Search
Search
CORNING CABLE SYSTEMS #MOB-0444FD250FW-P

Optisheath Top Mount Outlet Cable

SKU # 47008698901
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Top Mount Outlet
Outlet Quantity: 4
Inlet Type: Cable
Inlet Cable Length: 250 ft (76.20m)
Dimensions: HxWxL: 2.9 x 2.6 x 10.8 in. (73 x 66 x 274mm)

Additional Info: Single-Mode (OS2) SC APC Connector, SST-Drop Single-Tube, Stubbed