Menu Search
Quick Connect Connectors and Terminators Male Connector 90-Deg Single 60VAC 4A

TURCK #CMB8251-0

eurofast® Male Connector 90-Deg Single 60VAC 4A

SKU #78071644230
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Male Connector
Keyway: Single
Angle: 90 Degree
Poles: 5-Pole
Terminals: Screw
Voltage: 60V AC
Amps: 4A
Material: Nickel Plated Brass
Connector Mating Size: M12x1
Cable Range: 6.0-8.0mm (0.24-0.32") OD
Cable Nut Thread: PG 9
Application/Rating - IEC: IP 67

Additional Info: Operating Temperature: 85 deg C (185 deg F)