SIEMENS #6GK19050ED00

Terminating Connector, 5-Pole, Straight, M12x1, Metal

SKU: 66264342496
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Female M12 Ctr
Angle: Straight
Poles: 5-Pole
Material: Metal
Connector Mating Size: M12x1
Application/Rating - IEC: IP 65/67
Manufacturer Series: Simatic ET200
Description
Quick Connect Connectors and Terminators: Connector Type - Female M12 Ctr; Angle - Straight; Poles - 5-Pole; Material - Metal; Connector Mating Size - M12x1; Application/Rating - IEC - IP 65/67; Additional Information - Operating Temperature: -40 to 70 deg C (-40 to 158 deg F); Manufacturer Series - Simatic ET200
Additional Info: Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)