Menu Search
SIEMENS #3RK19024BA005AA0

Male Connector, Straight, 5P, 4A, Screw Terminals

SKU # 04089286837
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Male M12 Ctr
Angle: Straight
Poles: 5-Pole
Terminals: Screw
Amps: 4A
Connector Mating Size: M12x1

Quick Connect Connectors and Terminators: Connector Type - Male M12 Ctr; Angle - Straight; Poles - 5-Pole; Terminals - Screw; Amps - 4A; Connector Mating Size - M12x1; Additional Information - 0.75 Square mm

Additional Info: 0.75 Squaremm