Menu Search
SIEMENS #6GK19050FA00

SIMATIC Connecting Plug, Straight, 7/8 in.-16 UN, Metal

SKU # 66264322511 Manufacturer Series: ET200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Male Ctr
Angle: Straight
Material: Metal
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - IEC: IP 65/67

Quick Connect Connectors and Terminators: Connector Type - Male Ctr; Angle - Straight; Material - Metal; Connector Mating Size - 7/8 in.-16 UN; Application/Rating - IEC - IP 65/67; Additional Information - Operating Temperature: -40 to 70 deg C (-40 to 158 deg F); Manufacturer Series - Simatic ET200

Additional Info: Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)