Menu Search
Quick Connect Connectors and Terminators Cable Connector, 5-Pole, Straight, M12x1, Metal
SIEMENS #6GK19050EB10

Cable Connector, 5-Pole, Straight, M12x1, Metal

SKU # 66264342495
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Male M12 Ctr
Angle: Straight
Poles: 5-Pole
Material: Metal
Connector Mating Size: M12x1
Application/​Rating - IEC: IP 65/67

Quick Connect Connectors and Terminators: Connector Type - Male M12 Ctr; Angle - Straight; Poles - 5-Pole; Material - Metal; Connector Mating Size - M12x1; Application/Rating - IEC - IP 65/67; Additional Information - Operating Temperature: -40 to 85 deg C (-40 to 185 deg F)

Additional Info: Operating Temperature: -40 to 85 deg C (-40 to 185 deg F)