Menu Search
Quick Connect Connectors and Terminators Male, Micro DC Ctr 90-Deg Single 250VAC 300VDC 4A

MOLEX #8A4007-31

Micro-Change Male, Micro DC Ctr 90-Deg Single 250VAC 300VDC 4A

SKU #78678875702
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Male, Micro DC Ctr
Keyway: Single
Angle: 90 Degree
Poles: 4-Pole
Terminals: Screw
Voltage: 250V AC, 300V DC
Amps: 4A
Material: Polyamide Shell, Nickel Plated Brass Nut
Connector Mating Size: M12x1
Cable Range: 3.3-6.6mm( 0.13-0.26") OD
Cable Nut Thread: PG 7
Application/Rating - IEC: IP 68
Application/Rating - NEMA: NEMA 6P