Menu Search
Search
MOLEX #N03MA03124

Male Connector Straight 60VAC/75VDC 4A - 120091-0004

SKU # 78678832308
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Male Connector
Angle: Straight
Poles: 3-Pole
Voltage: 60V AC, 75V DC
Amps: 4A
Material: Polyamide Body, Nickel-plated Brass Nut
Connector Mating Size: M8x1

Quick Connect Connectors and Terminators: Connector Type - Male Connector; Angle - Straight; Poles - 3-Pole; Voltage - 60VAC/75VDC; Amps - 4A; Material - Polyamide Body, Nickel Plated Brass Nut; Connector Mating Size - M8x1; Additional Information - Contact material: Brass, Operating Temperature: 0 to 80 deg C (32 to 176 deg F)

Additional Info: Contact material: Brass, Operating Temperature: 0 to 80 deg C (32 to 176 deg F)