Menu Search
MOLEX #1A5000-34

Mini-ChangeĀ® Field Attachable Connector, Single Keyway, Straight, 5-Pole, 600VAC/DC, 8A

SKU # 78172553092 Manufacturer Series: 130017
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Female Ctr
Keyway: Single
Angle: Straight
Poles: 5-Pole
Voltage: 600V AC/DC
Amps: 8A
Material: Nylon Body, Nickel-plated Brass Nut
Connector Mating Size: 7/8-16 UN
Cable Range: 5.08-11.4 mm (0.20-0.45 in.) OD
Application/​Rating - IEC: IP 67

Connector; Attachable; Field; Female; Single Keyway; Straight Angle; 5-Poles; 600VAC/DC; 8A; 7/8-16 UN Connector; 5.08-11.4 mm Outer Diameter Cable; Nylon Body, Nickel Plated Brass Nut