Menu Search
Quick Connect Connectors and Terminators Connector, Switch-rated; Male; 70 deg.; 30A; 250V; 2P+G
MOLEX #ARC30MAB02

Woodhead ArcArrest Connector, Switch-rated; Male; 70 deg.; 30A; 250V; 2P+G

SKU # 78172559172 Manufacturer Series: Series 112219
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Connector Type: Male Inlet
Keyway: Single
Angle: 70°
Poles: 2P+G
Voltage: 250V
Amps: 30A
Application/​Rating - IEC: IP69k
Application/​Rating - NEMA: 4x