Menu Search
MENCOM #MCVH-6FP-FW-CC

Field Wireable Plug, Straight, 6P, 630 VAC/DC, 30A

SKU # 78859317249
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Female
Angle: Straight
Poles: 6-Pole
Terminals: Crimp
Voltage: 630 VAC/DC
Amps: 30A
Material: Nickel Plated Brass Shell and Coupling Nut
Connector Mating Size: M23x1
Cable Range: 7.5-18.0 mm (0.30-0.71 in.) OD
Application/​Rating - IEC: IEC IP67

MCOM MCVH-6FP-FW-CC 6 PL 30A FEM PL