Menu Search
Quick Connect Connectors and Terminators Male Connector, 600V, 14A, 12-Pole, Straight Angle

EATON CROUSE-HINDS SERIES #X8398-12

Male Connector, 600V, 14A, 12-Pole, Straight Angle

SKU #66227515814
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Male Ctr
Keyway: Non-Keyed
Angle: Straight
Poles: 12-Pole
Voltage: 600V
Amps: 14A
Material: PVC

Quick Connect Connectors and Terminators: Connector Type - Male Ctr; Keyway - Non-Keyed; Angle - Straight; Poles - 12-Pole; Voltage - 600V; Amps - 14A; Material - PVC; Additional Information - Cable Length: 18 ft, Material: Neoprene

Additional Info: Cable Length: 18 ft, Material: Neoprene