EATON CROUSE-HINDS SERIES #X8347-1D

Female Plug 600VAC/VDC 325A

SKU: 66227515655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Female Plug
Poles: 3
Terminals: Set-Screw
Voltage: 600V AC/DC
Amps: 325A
Material: Neoprene
Description
Quick Connect Connectors and Terminators: Connector Type - Female Plug; Poles - 3; Terminals - Set-Screw; Voltage - 600VAC/VDC; Amps - 325A; Material - Neoprene; Additional Information - Size: 6-7/16 in. Dia x 21-15/16 in. L, Color: Yellow
Additional Info: Size: 6-7/16 in. Dia x 21-15/16 in. L, Color: Yellow